Shop All Screwdriver Bits
Eazypower
Insert Bit, 1/4", ECX, #8, 2"
Mfr # 86299
Zoro # G5767119
original price:
$19.18
21% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style ECX(TM)
- Fastening Tool Tip Size #8
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 86299
- Zoro # G5767119
- UPC # 083771862992
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #8 |
Bit Length | 2" |
Details
Application - Tools | Impact |
Bit Style | ECX(TM) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Includes | Power Grooves, Shock Absorber, Tee Star |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #8, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style ECX(TM), Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes Power Grooves, Shock Absorber, Tee Star, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key, 7/32 Pilot Size, 3/8 in. (88087/B)
- MICRO 100 Router Aluminum (SFA-125-22)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YV45)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- EAZYPOWER Tee Star, T40, 2" (13226)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- EAZYPOWER Security Bit, No. 2, 1" (19932)
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- WIHA 7 Piece BitBuddy MaxxTor Impact Hex Bit Set - Inch and Metric (76894)
- Eazypower Screwdrivers and Nutdrivers