Shop All Jobber Length Drill Bits
Eazypower
HSS Jobber Length Drill Bit
Mfr # 82282
Zoro # G0562690
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82282
- Zoro # G0562690
- UPC # 083771822828
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Details
Item | Jobber Drill Bit,Hgh Speed Steel,Blk,3mm |
SAE or Metric | SAE, Metric |
Fastening Tool Item | Socket Bit |
Description
Jobber Drill Bit,Hgh Speed Steel,Blk,3mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERBAGLINE Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 (QSB17)
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- BILTEK Biltek NPTC-FHC001-2A 24 in. Long Reach Hose Clamp Pliers with Flexible Wire Shaft Fuel Oil Water Hose Tool (NPTC-FHC001-2A)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- EAZYPOWER Jobber Length Drill Bit, 1/4", M2 HSS (86769/B)
- EAZYPOWER Jobber Length Drill Bit, 1/8", M2 HSS (86754/B)
- EAZYPOWER 6.00mm HSS 135 Deg. Jobber Length Drill Bit (82288)
- EAZYPOWER 5/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (86773)
- EAZYPOWER Jobber Length Drill Bit 6pk. (73307)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #7 (C73435)
- Eazypower Drill Bits