Shop All Jobber Length Drill Bits
Eazypower
HSS Jobber Length Drill Bit
Mfr # 82280
Zoro # G0562751
product price: $1.25
/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82280
- Zoro # G0562751
- UPC # 083771822804
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Details
Item | Jobber Drill Bit,Hgh Speed Steel,Blk,2mm |
SAE or Metric | SAE, Metric |
Fastening Tool Item | Socket Bit |
Description
Jobber Drill Bit,Hgh Speed Steel,Blk,2mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- DRILL AMERICA 9/64"x6" HSS Aircraft Extension Drill Bit, Flute Length: 1-3/4" (D/AA/CX69/64)
- MALCO 6 In. Hand Seamer (S6R)
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- EAZYPOWER 11.50mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82299)
- EAZYPOWER 8.50mm HSS 135 Deg. Jobber Length Drill Bit (82293)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87220)
- EAZYPOWER 7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82290)
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- ZORO SELECT 1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102500A)
- Eazypower Drill Bits