Shop All Jobber Length Drill Bits
Eazypower
HSS Black Oxide Jobber Length Drill Bit
Mfr # 86752
Zoro # G0563853
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish black oxide
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86752
- Zoro # G0563853
- UPC # 083771867522
- Country of Origin Taiwan, Province of China
- Category Jobber Length Drill Bits
Details
Item | Jobber Drill,M2 HSS,Black Oxide,3/32" |
Finish | black oxide |
SAE or Metric | SAE, Metric |
Fastening Tool Item | Socket Bit |
Description
Jobber Drill,M2 HSS,Black Oxide,3/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-90 HSS Single Flute Countersink (DEWSFC1-90)
- KO-KEN Socket 12mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-12)
- RELTON Multi-Purpose Groo-V Tip Bit KIT(3/16, 1/4, 5/16, 3/8, 1/2X6) 5-PIECE (GRT-K5)
- BETA Ratchet Opening Single Ended Wrench, 30mm (001200030)
- EAZYPOWER Jobber Length Drill Bit, 1/8", M2 HSS (86754/B)
- EAZYPOWER Jobber Length Drill Bit, 1/4", M2 HSS (86769/B)
- EAZYPOWER Jobber Length Drill Bit (73314)
- EAZYPOWER 9.00mm HSS 135 Deg. Jobber Length Drill Bit (82294)
- EAZYPOWER 7.00mm HSS 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (82290)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-L (C70042)
- Eazypower Jobber Length Drill Bits