Shop All Screwdriver Bits
Eazypower
Hole Saw Mandrel Drill, 1/4"x3"
Mfr # 30121
Zoro # G0559942
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30121
- Zoro # G0559942
- UPC # 083771301217
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Hole Saw Mandrel Drill,1/4"x3" |
Description
Hole Saw Mandrel Drill,1/4 In.x3 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 9/16" (OE 9/16)
- PROSKIT Bent Nose Pliers, 5 (100-004)
- ERGODYNE Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange (19174)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- EAZYPOWER Spanner Insert Power Bit, No. 10, 2" (73274/B)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- EAZYPOWER Clutch Insert Bit, 5/32", 1" L (13493)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T30, 2in. (68230)
- Eazypower Screwdrivers and Nutdrivers