Shop All Straight Flute Taps
Eazypower
Hole Saw Mandrel 1-1/4" to 6"
Mfr # 82451
Zoro # G0562937
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Hole Saw Product Grouping Hole Saw Accessories
- Saw Dia. 1-1/4" to 6"
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 82451
- Zoro # G0562937
- UPC # 083771824518
- Country of Origin Taiwan, Province of China
- Category Straight Flute Taps
Dimensions
Saw Dia. | 1-1/4" to 6" |
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Hole Saw Product Grouping | Hole Saw Accessories |
Thread Direction | Right Hand |
Description
Hole Saw Mandrel,1-1/4 In. to 6 In., Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- INSIZE Roller Bearing V-Block Set, Steel (6888-2)
- HHIP 1/2" JT33 Drill Chuck with 1/2" Straight Shank Arbor (9999-0013)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- EAZYPOWER Left Hand Drill, 5/16", M2 Hgh Speed Steel (82384)
- EAZYPOWER Plug Tap, 6-32NC (82513)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- EAZYPOWER Left Hand Drill, 3/16", M2 Hgh Speed Steel (82382)
- GREENFIELD THREADING Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNF (308572)
- Eazypower Taps