Shop All Power Screwdriver Bits
Eazypower
Hex Power Bit, Pieces 1
Mfr # 86259
Zoro # G1119483
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/16" Hex
- Impact Rated No
- Includes 5/16 in Hex Shank
- Bit Length 1 1/4 in
- No. of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 86259
- Zoro # G1119483
- UPC # 083771862596
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Bit Length | 1 1/4 in |
Details
Fastening Tool Item | Hex Power Bit Set |
Features | 1/16" Hex |
Item | Hex Power Bit Set |
Impact Rated | No |
Includes | 5/16 in Hex Shank |
No. of Pieces | 1 |
Material | Steel |
Description
Hex Power Bit Set, No. of Pieces 1, Impact Rated No, Includes 5/16 in Hex Shank, Bit Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Seal/ Sleeve for Paslode F350S, F250S-PP, F325-C, F400S (SP 402011)
- EXCEL BLADES 4 Piece Tweezer Set (30416IND)
- TEKTON 3/8 Inch Drive x 5/32 Inch Hex Bit Impact Socket (SIB12202)
- J.W. WINCO GN417-6-A Indexing Plunger Without Rest (417-6-A)
- EAZYPOWER Square Recess Power Bit, R2, 1", 2 pcs. (32105)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- EAZYPOWER Slotted Power Bit Set, Pieces 2 (86256)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 6 Inch Long - 4.5mm Dia, PK 5 (BP602-5PK)
- MILWAUKEE TOOL 1 in. TORX T15 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4628)
- VESSEL Power Bit 1/4" Hex B, T20x49H w/Scrw, PK10 (B35MM,BCT2049H)
- VESSEL Power Bit 1/4" Hex B, 3/8"Sqx50 So, PK10 (B35SA9550)
- Eazypower Power Screwdriver Bits