Shop All Screwdriver Bits
Eazypower
Hex Power Bit, 7/32", 2" Hex
Mfr # 13217
Zoro # G0558393
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 7/32 in
- Shank Style Hex
- Overall Bit Length 2 in
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13217
- Zoro # G0558393
- UPC # 083771132170
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/32 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | 7/32" |
Overall Length | 2" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Hex Power Bit, 7/32", 2" Hex |
For Use With | Allen(R) Screws |
SAE or Metric | SAE |
Description
Hex Power Bit,7/32 In.,2 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- URREA Brass straight drift punch 3/4"x8" (49922)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- EAZYPOWER Square Recess Power Bit, Size R1, 1" (32104/B)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- EAZYPOWER Tee Star Hex Bit, Size T25, 1" (32215/B)
- EAZYPOWER Slotted Power Bit, 8-10, 3-1/2" (80058)
- EAZYPOWER Round Head Plugs, Clamshell, 5/16", PK20 (39417)
- EAZYPOWER Spanner Insert Bit, No. 8, 1" (73267/B)
- Eazypower Screwdrivers and Nutdrivers