Shop All Screwdriver Bits
Eazypower
Hex Power Bit, 3/32", 2" Hex
Mfr # 13211
Zoro # G0558317
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 3/32 in
- Shank Style Hex
- Overall Bit Length 2 in
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13211
- Zoro # G0558317
- UPC # 083771132118
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | 3/32" |
Shank Size | 1/4" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Hex Power Bit,3/32",2" Hex |
For Use With | Allen(R) Screws |
SAE or Metric | SAE |
Description
Hex Power Bit,3/32 In.,2 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A2X30)
- IRWIN Torx T10 X 2 in. L Driver Bit (IWAF22TX10B5)
- RIDGID 24 in. Steel Bolt Cutters (S24)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208368)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- EAZYPOWER Security Tee Star, T20, 2" (13255)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Security Tee Star, T35, 2" (13259)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- EAZYPOWER Spanner Bit, No. 10, 1" (13268)
- KD TOOLS Torx And Hex Mastr Bit Sockt Set, 84 pcs. (80742)
- Eazypower Screwdriver Bits