Shop All Screwdriver Bits
Eazypower
Hex Power Bit, 1/4", 2" Hex
Mfr # 13218
Zoro # G0558402
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 13218
- Zoro # G0558402
- UPC # 083771132187
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Power Bit,1/4",2" Hex |
Description
Hex Power Bit,1/4 In.,2 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill with Keyless Chuck (DWD112)
- LISLE Magnetic Glove Dispenser (LIS20130)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 9-1/2 In, Fiberglass (AM1BRFG)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- EAZYPOWER Socket Adapter Set, 1/4", 9 pcs. (73310)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- EAZYPOWER Tee Star Hex Bit, Size T25, 3" (32308/B)
- EAZYPOWER Power Bit, Reduced No. 2, 3", PK2 (73342)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- VEGA Torx Tamper 7 Insert Bit x 1 (125TT07A)
- Eazypower Screwdrivers and Nutdrivers