Shop All Hex Keys
Eazypower
Hex Key Security Insert Bit, 5mm
Mfr # 81256/B
Zoro # G1117973
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Point Size 5mm
- For Use With Security Allen screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 5mm |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Hex Key Security Insert Bit,5mm |
For Use With | Security Allen screws |
Description
Hex Key Security Insert Bit,5mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-17MM)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (252828)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- KNIPEX 3 Piece Plastic Grip Plier Set Dipped Handle (00 20 10)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key, Metric, 6mm (75003/B)
- EAZYPOWER Hex Key, Metric, 5mm (75002/B)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- EAZYPOWER Hex Key Metic Impact Bit, 5mm, 5/16" Hex (50154)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ENGINEER 1-7/16 BLK (MT9)
- Eazypower Hex Keys & Hex Key Sets