Shop All Hex Keys
Eazypower
Hex Key, SAE, 0.035", 1"
Mfr # 17202
Zoro # G0559163
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Allen
- Fastening Tool Tip Size .035 in
- Shank Style Hex
- SAE or Metric SAE
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fastening Tool Tip Size | .035 in |
Overall Bit Length | 1 in |
Point Size | 0.028" |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Allen |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key,SAE,0.035",1" |
For Use With | Allen(R) Screws |
Description
Hex Key,SAE,0.035 In.,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- MILWAUKEE TOOL Fish Tape, Fiberglass, 5/32 in W, 40 ft L (48-22-4184)
- BOSCH Strain Relief, For Use With Mfr. Model Number: 3600-02 (1600703031)
- EAZYPOWER Hex Key, 5mm, 1" (79851/B)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- EAZYPOWER Hex Key Insert Bit, 1/16" (77006/B)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64830)
- Eazypower Wrenches