Shop All Hex Keys
Eazypower
Hex Key Power Bit, 9/64"
Mfr # 73214/B
Zoro # G1116372
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 9/64"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 9/64" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Power Bit,9/64" |
For Use With | Allen(R) Screws |
Description
Hex Key Power Bit,9/64 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- STM 4 Solid Nut Inside Spring Caliper (231150)
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- EAZYPOWER Hex Key Power Bit, 3/16" (73216/B)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- OTC T10 TAMPER-RESISTANT TORX, 1/4 (5920)
- Eazypower Hex Keys