Shop All Hex Keys
Eazypower
Hex Key Power Bit, 7/64"
Mfr # 73212/B
Zoro # G1116302
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 7/64"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 7/64" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Power Bit,7/64" |
For Use With | Allen(R) Screws |
Description
Hex Key Power Bit,7/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Trowel Cement 8X3In Ergonomic (36105)
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- FLEXISNAKE Hair Clog Tool (DWMH-20-1024)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88717)
- EAZYPOWER Hex Key Bit, Metric, No. 6, 2" (79278/B)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- EAZYPOWER Hex Key, Metric, 6mm (75003/B)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- Eazypower Wrenches