Shop All Hex Keys
Eazypower
Hex Key Power Bit, 5/32"
Mfr # 73215/B
Zoro # G1116381
product price: $2.85
/ea
Sold in multiples of 5 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 5/32"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 5/32" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Power Bit,5/32" |
For Use With | Allen(R) Screws |
Description
Hex Key Power Bit,5/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bolt Cutter 30IN - Black Head (BC-30B)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Tap Set (DWT60754)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YV07)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- EAZYPOWER Hex Key Bit, 5/32", 3-1/2" L (79826/B)
- EAZYPOWER Hex Key, Metric, 5mm (75002/B)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- EAZYPOWER Hex Key Power Bit, 3/32" (73211/B)
- BETA Wrench w/High Torque Handle, 3.5mm (000960937)
- Eazypower Hex Keys & Hex Key Sets