Shop All Hex Keys
Eazypower
Hex Key Power Bit, 3/32"
Mfr # 73211/B
Zoro # G1116293
original price:
$2.62
17% off
new price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 3/32"
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 3/32" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Power Bit,3/32" |
For Use With | Allen(R) Screws |
Description
Hex Key Power Bit,3/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 35 mm Combination Wrench (WCB24035)
- SEGOMO TOOLS 60 Piece Metric & SAE Threading Tap & Die Tool Set w/Storage Case (1721005)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER SAE 2 PK (79251)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short (19703)
- Eazypower Hex Keys & Hex Key Sets