Shop All Power Screwdriver Bits
Eazypower
Hex Key Power Bit, 2mm
Mfr # 19847
Zoro # G0559233
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eazypower
- MFR # 19847
- Zoro # G0559233
- UPC # 083771198473
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 1" |
Details
Item | Hex Key Power Bit, 2mm |
Description
Hex Key Power Bit,2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Red Handle Screwdriver, , #2 Phillips Tip, 3-13/32"L, 1 3/8"L X 1/4" Stubby Round Shank (9671R)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50847)
- EAZYPOWER Spanner Power Bit Set, Pieces 4 (73270)
- EAZYPOWER Slotted Power Bit Set, Pieces 2 (86256)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T25 Power Bits (5PK) (48-32-4685)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-4-5PK)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- MILWAUKEE TOOL Impact Bit Set, 1/4" Hex Shank (48-32-4319)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit (48-32-4560)
- Eazypower Power Fastening Tools