Shop All Hex Keys
Eazypower
Hex Key Power Bit, 1/8"
Mfr # 73213/B
Zoro # G1116460
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 1/8"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1/8" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Power Bit,1/8" |
For Use With | Allen(R) Screws |
Description
Hex Key Power Bit,1/8 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- MILWAUKEE TOOL 13 in. Long Reach Straight Nose Pliers (48-22-6540)
- WISS Wkar2 Knife Auto Retracting (WKAR1)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- EAZYPOWER SAE 2 PK (79251)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- EAZYPOWER Hex Key Power Bit, 3/16" (73216/B)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- IRWIN SPEEDBOR HEX KEY EXT 6"" (88702)
- Eazypower Wrenches