Shop All Hex Keys
Eazypower
Hex Key Power Bit, 1/4"
Mfr # 73218/B
Zoro # G1116409
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Hex Shank Size 1/4"
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Power Bit,1/4" |
Description
Hex Key Power Bit,1/4 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136M)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4770-37)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- EAZYPOWER Assorted Metric Hex Keys, 10 pcs. (79270)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 5 3/4 in Long, 1 3/16 in Short, 5 PK (16614)
- Eazypower Wrenches