Shop All Hex Keys
Eazypower
Hex Key, Metric, 5mm
Mfr # 75002/B
Zoro # G1117090
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- For Use With Allen(R) Screws
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Point Size | 5mm |
Overall Length | 6" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
For Use With | Allen(R) Screws |
Item | Hex Key,Metric,5mm |
Description
Hex Key,Metric,5mm, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK 5in1 Folding Knife (48-22-1540)
- PROTO Electrician's Knife (J18500)
- STARRETT Color Coded Go/No-Go Gage Hndl, .251"-.5" (PT45500)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- EAZYPOWER Hex Key, 3mm, 1" (79849/B)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- Eazypower Wrenches