Shop All Hex Keys
Eazypower
Hex Key Insert Bit, 1/16"
Mfr # 77006/B
Zoro # G1117118
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 1/16"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1/16" |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Insert Bit,1/16" |
Description
Hex Key Insert Bit,1/16 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mud Pan, Plastic, 12in., Molded Plastic (DW212)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- WESTWARD Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (1KEL8)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN52)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- EAZYPOWER Hex Key, 3mm, 1" (79849/B)
- EAZYPOWER Hex Key Power Bit, 3/16" (73216/B)
- Eazypower Hex Keys & Hex Key Sets