Shop All Hex Keys
Eazypower
Hex Key Bit, Metric, No. 8, 2"
Mfr # 79279/B
Zoro # G1117553
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Overall Length 2"
- Point Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2" |
Point Size | 8mm |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Hex Key Bit,Metric,No. 8,2" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,Metric,No. 8,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 14mm (14M-1214)
- MILWAUKEE TOOL 12mm Metric Ratcheting Combination Wrench (45-96-9312)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- Eazypower Wrenches