Shop All Hex Keys
Eazypower
Hex Key Bit, Metric, No. 6, 2"
Mfr # 79278/B
Zoro # G1117422
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Shank Size 1/4"
- Point Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Point Size | 6mm |
Overall Length | 2" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Hex Key Bit,Metric,No. 6,2" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,Metric,No. 6,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rubber Mallet 16Oz Overall Length 12" (72290)
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024M)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- EAZYPOWER Hex Key Bit, 5/32", 3-1/2" L (79826/B)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- WERA Plain L Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022610001)
- Eazypower Hex Keys & Hex Key Sets