Shop All Hex Keys
Eazypower
Hex Key Bit, Metric, No. 2.5, 2"
Mfr # 79274/B
Zoro # G1117319
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 2.5mm |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Hex Key Bit,Metric,No. 2.5,2" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,Metric,No. 2.5,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Adapter, SAE (SHA04101)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit Metric Socket Set (80580)
- KYOCERA Face Mill, MFWN 904000R7T, M-SIX 4.0000" Cutting Dia (MFWN904000R7T)
- CENTURY DRILL & TOOL 17/32" 118 Deg. Jobber Length Drill Bit (47334)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- EAZYPOWER SAE 2 PK (79251)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- URREA Ball-end Torx® key set Pc (4972TB)
- Eazypower Hex Keys