Shop All Hex Keys
Eazypower
Hex Key Bit, Metric, No. 10, 2"
Mfr # 79280/B
Zoro # G1117389
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Overall Length 2"
- Point Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2" |
Point Size | 10mm |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
For Use With | Allen(R) Screws |
Item | Hex Key Bit,Metric,No. 10,2" |
Description
Hex Key Bit,Metric,No. 10,2 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (1311-4)
- KRAFT TOOL Concrete Hand Float, Square Edges, 12in L (CF012PF)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- KLEIN TOOLS 1.951-Inch Knockout Die for 1-1/2-Inch Conduit (53858)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79236/B)
- EAZYPOWER Hex Key Insert Bit, 1/16" (77006/B)
- EAZYPOWER Hex Key Bit, 5/32", 3-1/2" L (79826/B)
- PROTO SAE Plain Hex Key, 3/32" Tip Size, 4 7/8 in Long, 27/32 in Short (J46406)
- Eazypower Hex Keys & Hex Key Sets