Shop All Hex Keys
Eazypower
Hex Key Bit, 9/64"
Mfr # 79361/B
Zoro # G1117483
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- For Use With Allen(R) Screws
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Size | 1/4" |
Point Size | 9/64" |
Overall Length | 6" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Bit,9/64" |
Description
Hex Key Bit,9/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS $SCRATCH AWL HARDWOOD HNDL (GN818)
- HHIP 1/2" JT33 Drill Chuck with MT2 Arbor (9999-0011)
- AVEN Artis Tweezer, 2A-Sa Style (18049ARS)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BMD-610)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- Eazypower Hex Keys & Hex Key Sets