Shop All Hex Keys
Eazypower
Hex Key Bit, 9/64"
Mfr # 79250/B
Zoro # G1117343
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Size | 1/4" |
Point Size | 9/64" |
Overall Length | 1" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Bit,9/64" |
Description
Hex Key Bit,9/64 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5295 In., 6 Fl, Carb Tip (56555295)
- PROTO 3/4 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5540)
- BON TOOL Bon 84-885 Wire Wiskers 6" Long Green(500/Pkg) (84-885)
- PRECISION BRAND Tool Blackening Kit (45900)
- EAZYPOWER Hex Key Bit, 1/8", 3-1/2" L (79824/B)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- EAZYPOWER Hex Key, Metric, 6mm (75003/B)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- Eazypower Hex Keys & Hex Key Sets