Shop All Hex Keys
Eazypower
Hex Key Bit, 7/32"
Mfr # 79253/B
Zoro # G1117337
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 7/32"
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 7/32" |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Bit,7/32" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,7/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- WESTWARD Tap/Die Set, 110 Pc, High Carbon Steel (1PZ54)
- CENTURY DRILL & TOOL 26pc. Drill Bit Set (11526)
- HUSQVARNA Wet Coring Bit, 3 In, 14 In D, 1 1/4-7 (Banner-3)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- EAZYPOWER Hex Key, Metric, 4mm (81946/B)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- EAZYPOWER Hex Key Bit, Metric, No. 8, 2" (79279/B)
- BONDHUS 12225 1-1/4-Inch Short Hex L-Wrench (12225)
- Eazypower Hex Keys & Hex Key Sets