Shop All Hex Keys
Eazypower
Hex Key Bit, 5/32"
Mfr # 79362/B
Zoro # G1117468
original price:
$6.28
17% off
new price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Point Size | 5/32" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Bit,5/32" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,5/32 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Insert Bit, 1/4", Square Recess, #2, PK250 (00210)
- ZORO SELECT Head Set, 5/16-18, 2.50 in., DRHT/DLHT (MHS-3118)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X50)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- EAZYPOWER SAE 2 PK (79251)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- EAZYPOWER Hex Key Bit, Metric, No. 6, 2" (79278/B)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- EKLIND Eklind Tool 69218 Hex Key Combo Set Large - 18 Pieces- pack of 6 (20001)
- Eazypower Hex Keys