Shop All Hex Keys
Eazypower
Hex Key Bit, 5/32", 6"
Mfr # 79362
Zoro # G0561659
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 5/32"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 5/32" |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Bit, 5/32", 6" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,5/32 In.,6 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 1/4 in. (J6169NMF)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79646CLB144420)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 9/16 (50078)
- EAZYPOWER Hex Key Security Insert Bit, 5mm (81256/B)
- EAZYPOWER Hex Key Power Bit, 2.5mm (19274)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- EAZYPOWER Hex Key Metic Impact Bit, 5mm, 5/16" Hex (50154)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- Eazypower Hex Keys