Shop All Hex Keys
Eazypower
Hex Key Bit, 3/16"
Mfr # 79363/B
Zoro # G1117398
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 3/16"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 3/16" |
Overall Length | 6" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Bit,3/16" |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,3/16 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- WESTWARD Dial Caliper, 0-4 In, 1.0 In Jaw (6XU77)
- J.W. WINCO WN300-KT-63-5/16X18-32 -SW Adjustable Lever Steel (5T32F34K)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- EAZYPOWER SAE 2 PK (79251)
- EAZYPOWER Hex Key, Metric, 5mm (75002/B)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 1 21/32 in Long, 17/32 in Short, 10 PK (16103)
- Eazypower Hex Keys