Shop All Hex Keys
Eazypower
Hex Key Bit, 3/16"
Mfr # 79252/B
Zoro # G1117300
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Point Size 3/16"
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 3/16" |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Bit,3/16" |
Description
Hex Key Bit,3/16 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Multiple Cutter Hammer Bit 3/4" X 60" Pyramid Point - Spline (P202-12-66)
- KIPP Stop Latches (K0271.140061)
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8890)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13/26 26-pcs. (96400805)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- EAZYPOWER Hex Key Bit, 3/16", 3-1/2" L (79827/B)
- EAZYPOWER Hex Key Power Bit, 1/8" (73213/B)
- WIHA SAE Not Applicable Hex Key, 5/64" Tip Size (28557)
- Eazypower Wrenches