Shop All Hex Keys
Eazypower
Hex Key Bit, 3/16", 3-1/2" L
Mfr # 79827/B
Zoro # G1117641
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 3-1/2"
- For Use With Allen(R) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | 3/16" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Hex Key Bit,3/16",3-1/2" L |
For Use With | Allen(R) Screws |
Description
Hex Key Bit,3/16 In.,3-1/2 In. L, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- AMPCO SAFETY TOOLS Scaling Hammer, 32 Oz, Nonsparking (H-60FG)
- MILWAUKEE TOOL M18 SURGE 1/4"Driver Kit, M18Hammer Drill (2760-22, 2904-20)
- BULBHEAD Eye Candy Full Page Magnifier Glass 1 pk (16251-8)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Hex Key Power Bit, 3/16" (73216/B)
- EAZYPOWER Hex Key, Metric, 4mm (81946/B)
- EAZYPOWER Hex Key, SAE, 0.035", 1" (17202)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- EAZYPOWER Hex Key, 3mm, 1" (79849/B)
- TEKTON 10 mm Ball End Hex L-Key (KLX82100)
- Eazypower Hex Keys & Hex Key Sets