Shop All Hex Keys
Eazypower
Hex Key Bit, 1/8"
Mfr # 79360/B
Zoro # G1117562
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 6"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6" |
Shank Size | 1/4" |
Point Size | 1/8" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Bit,1/8" |
Description
Hex Key Bit,1/8 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- DEWALT 10 mm - 1.5 Tap & Letter R Drill Bit (DWA1424)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- STABILA 24 Inch Type 70-2 Level (22924)
- EAZYPOWER Security Hex Key Bit, 7/64" (79332/B)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- EAZYPOWER Hex Key, Metric, 6mm (75003/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- EKLIND Ergonomic 4 mm Tip Size, 9 in Long (64940)
- Eazypower Wrenches