Shop All Hex Keys
Eazypower
Hex Key Bit, 1/8"
Mfr # 79249/B
Zoro # G1117230
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric SAE
- For Use With Allen(R) Screws
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 1/8" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Allen(R) Screws |
Item | Hex Key Bit,1/8" |
Description
Hex Key Bit,1/8 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3" X 1" Drive, 6 Point Standard Length, Impact Socket (D025388)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- EAZYPOWER Hex Key Bit, 7/32" (79253/B)
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- EAZYPOWER Hex Key Bit, 5/32" (79362/B)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- LISLE Lisle Corporation LS42150 12 Piece Sae Hex Key Set (LS42150)
- Eazypower Hex Keys