Shop All Hex Keys
Eazypower
Hex Key, 5mm, 1"
Mfr # 79851/B
Zoro # G1117571
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- Overall Length 1"
- Point Size 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1" |
Point Size | 5mm |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Hex Key,5mm,1" |
For Use With | Allen(R) Screws |
Description
Hex Key,5mm,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 3/4" (PT06677A)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 1/2 (51371)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- EAZYPOWER Hex Key, Metric, 4mm (81946/B)
- EAZYPOWER Hex Key Bit, 1/8" (79360/B)
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- EAZYPOWER Hex Key Bit, Metric, No. 10, 2" (79280/B)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH4E12)
- Eazypower Hex Keys