Shop All Hex Keys
Eazypower
Hex Key, 4mm, 1"
Mfr # 79850/B
Zoro # G1117669
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Key
- Shank Style Hex
- SAE or Metric Metric
- For Use With Allen(R) Screws
- Point Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 4mm |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Hex Key |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
For Use With | Allen(R) Screws |
Item | Hex Key,4mm,1" |
Description
Hex Key,4mm,1 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- WILTON Clamp Spindle (17000190)
- TOUGHBUILT Project Pouch / Hammer Loop (TB-CT-24)
- STAHLWILLE TOOLS 10 mm (3/8") Extension, flexible L.194 mm d.14 mm (12040000)
- EAZYPOWER Hex Key Security Insert Bit, 6mm (81257/B)
- EAZYPOWER Hex Key Power Bit, 1/16" (77230/B)
- EAZYPOWER Security Hex Key Bit, 3/32" (79331/B)
- EAZYPOWER Security Hex Key Bit, 1/8" (79233/B)
- EAZYPOWER Hex Key Bit, 3/16" (79363/B)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- VEGA Hex L-Key (Long), 10 mm (H100L)
- Eazypower Wrenches