Shop All Drill Extensions
This Product is Discontinued
Eazypower
Hex Extensions, 3/8 In (Discontinued)
Mfr # 88442
Zoro # G5071464
This Product is Discontinued
Key Features
- Bit Dia. 3/8"
- Hex Shank Size 3/8 in
- For Use With Cordless Drills
- Application Cordless Drills
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88442
- Zoro # G5071464
- UPC # 083771884420
- Country of Origin China
- Category Drill Extensions
Dimensions
Bit Dia. | 3/8" |
Hex Shank Size | 3/8 in |
Length | 6 in |
Overall Length | 6 in |
Extension Shank Hex Size | 9/32 in |
For Drill Shank Hex Size | 3/8 in |
Extension Shank Diameter | 1/4 in |
For Drill Shank Diameter | 6.4 mm |
Details
Item | Drill Bit Extensions |
For Use With | Cordless Drills |
Application | Cordless Drills |
Number of Pieces | 48 |
Extension Shank Type | Hex |
Angled Head | Straight |
Sub Brand | QwikBor |
Material - Machining | Steel |
For Drill Bit Type | Wood Drills |
Flexible Shank | No |
Extension Type | Wood Drills |
Measurement System | Fractional Inch |
Description
Drill Bit Extensions, 6 in Overall Length, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.