Shop All Drill Extensions
This Product is Discontinued
Eazypower
Hex Extensions, 1/4 In (Discontinued)
Mfr # 88437
Zoro # G5082253
This Product is Discontinued
Key Features
- Bit Dia. 1/4"
- Overall Length 4 in
- For Use With Cordless Drills
- Hex Shank Size 1/4 in
- Application Cordless Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 88437
- Zoro # G5082253
- UPC # 083771884376
- Country of Origin China
- Category Drill Extensions
Dimensions
Bit Dia. | 1/4" |
Overall Length | 4 in |
Hex Shank Size | 1/4 in |
Length | 4 in |
Extension Shank Hex Size | 9/32 in |
For Drill Shank Diameter | 6.4 mm |
Extension Shank Diameter | 1/4 in |
Details
Item | Drill Bit Extensions |
For Use With | Cordless Drills |
Application | Cordless Drills |
Number of Pieces | 48 |
For Drill Bit Type | Wood Drills |
Flexible Shank | No |
Extension Shank Type | Hex |
Material - Machining | Steel |
Angled Head | Straight |
Sub Brand | QwikBor |
Extension Type | Wood Drills |
Measurement System | Fractional Inch |
Description
Drill Bit Extensions, 4 in Overall Length, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.