Shop All Nut Setters and Bit Holders
Eazypower
Hanger Bolt Drivers, 8-32, 1/4" Hex
Mfr # 81289/B
Zoro # G1117991
original price:
$13.75
22% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4" Hex
- Measurement Type SAE
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81289/B
- Zoro # G1117991
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" Hex |
Details
Measurement Type | SAE |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Hanger Bolt Drivers,8-32,1/4" Hex |
Description
Hanger Bolt Drivers,8-32,1/4 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-516 Featheredge, Aluminum 10 Foot (13-516)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- PROTO 1/4 in Drive, 5/16" Spline SAE Socket, 10 Points (J4710DPL)
- EAZYPOWER Bit Holder, 1/4", 1/4", 12" (81808)
- EAZYPOWER Knot Wire Cup Brush, 3", 5/8"-11" Adapter (87938/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73614)
- EAZYPOWER SDS Bit Holder, 1/4 x 2" (80986)
- EAZYPOWER 1 each 1/4" - 5/8" x 12 inch Magnetic Nut Setters, 6 pc (32828)
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- KO-KEN Nut Setter 10mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-10)
- Eazypower Nut Setters and Bit Holders