Shop All Nut Setters and Bit Holders
Eazypower
Hanger Bolt Driver, 8-32
Mfr # 81289
Zoro # G0562401
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #23
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 81289
- Zoro # G0562401
- UPC # 083771812898
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drill Bit Size | #23 |
Details
Item | Hanger Bolt Driver,8-32 |
Measurement System | Wire |
Description
Hanger Bolt Driver,8-32, Drill Bit Size #23, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" installation Pliers, Plastic Grip (13 81 8)
- WIDIA Hand Tap Set, Left-Hand, 3 PC, HSS, 1/4-20 (14029)
- DRILL AMERICA 3/4"x 6" Spade Bit (DMS71-0008)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712L)
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- EAZYPOWER 1 each 1/4" - 5/8" x 12 inch Magnetic Nut Setters, 6 pc (32828)
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 (00328)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18", PK6 (81798)
- WESTWARD Bit Holder, 1/4", 1/4", 2-3/8" (38RV73)
- Eazypower Nut Setters and Bit Holders