Shop All Screwdriver Bits
Eazypower
Frearson Power Bit, 1/4"
Mfr # 80429/B
Zoro # G1117967
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Frearson
- Shank Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 80429/B
- Zoro # G1117967
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Frearson |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Frearson Power Bit,1/4" |
Description
Frearson Power Bit,1/4 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (848-55MM)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- EAZYPOWER Security Tee Star, T8, 2" (13251)
- EAZYPOWER Phillips Power Bit, No. 4, 2" (79485/B)
- EAZYPOWER Magnetic Nut Setter 10Mm (88221)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- HD Square Drive Tip X-Hard - 4 in. (P002S 4)
- Eazypower Screwdrivers and Nutdrivers