Shop All Screwdriver Bits
Eazypower
Fluted Dowel Pin, 1/4" x 1-1/4", PK36
Mfr # 39407
Zoro # G0560469
product price: $1.99
/pk 36, $0.06/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 39407
- Zoro # G0560469
- UPC # 083771394073
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Fluted Dowel Pin,1/4" x 1-1/4",pk 36 |
SAE or Metric | SAE, Metric |
Description
Fluted Dowel Pin,1/4 In. x 1-1/4 In.,PK36, Socket Bit, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Adjustable Pin Spanner Wrench, 9-3/4 in. L (FA-117.B)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL54)
- MIRKA Dual Operator, Vacuum Y-Fitting (MV-DOF-V)
- EAZYPOWER Phillips Power Bit, No. 3, 2" (73339/B)
- EAZYPOWER .25in. Hex Angle Driver 80943 (2109593)
- EAZYPOWER Power Tip, No. 3, 12" (35796)
- EAZYPOWER Security Tee Star, Size T30, 2" (73258/B)
- EAZYPOWER Plug Tap, 4mm x 0.70mm (82553)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- EAZYPOWER Security Tee Star, Size T40, 2" (73260/B)
- Eazypower Screwdrivers and Nutdrivers