Shop All Screwdriver Bits
This Product is Discontinued
Eazypower
Fluted Dowel, 3/8" x 2", PK25 (Discontinued)
Mfr # 30344
Zoro # G0560058
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30344
- Zoro # G0560058
- UPC # 083771303440
- Country of Origin China
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Item | Fluted Dowel,3/8" x 2",pk 25 |
SAE or Metric | SAE, Metric |
Description
Fluted Dowel,3/8 In. x 2 In.,PK25, Socket Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.