Shop All Dowel Pins
Eazypower
Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30
Mfr # 30003
Zoro # G0559629
product price: $3.29
/pk 30, $0.11/ea
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Fluted
- Basic Material Birchwood
- Nominal Diameter 3/8 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30003
- Zoro # G0559629
- UPC # 083771300036
- Country of Origin Taiwan, Province of China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Fluted |
Basic Material | Birchwood |
Item | Fluted Birch Dowel Pin,3/8"x1-1/2",pk 30 |
Description
Fluted Birch Dowel Pin,3/8 In.x1-1/2 In.,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx2" L, PK100 (U39351.012.0200)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11072.062.0001)
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0018)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Steel Body, 220 PK (270608U.1)
- EAZYPOWER Fluted Birch Dowel Pin, 1/4"x1-1/4", PK36 (30000)
- EAZYPOWER Fluted Birch Dowel Pin, 5/16"x1-1/2", PK33 (30002)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- EAZYPOWER Metal Dowel Centers, 1/4", PK4 (30028)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0250)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- ZORO SELECT Dowel Pin, Std, 1/16x3/4 L, PK100 (U39080.006.0075)
- Eazypower Dowel Pins