Shop All Nut Setters and Bit Holders
Eazypower
Flexible Extension, 1/4", 1/4", 48"
Mfr # 73631
Zoro # G0618895
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 48"
- Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73631
- Zoro # G0618895
- UPC # 083771736316
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 48" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 48 in |
Details
Material | Steel |
Measurement Type | SAE |
Drive Type | Hex |
Includes | 1 Flexible Extension |
Number of Pieces | 1 |
Impact Rated | No |
Bit Holder Drive Type | Hex |
Bit Retainer Type | Magnetic |
Item | Flexible Extension |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Item | Flexible Extension |
Fastening Tool Material | Steel |
Shank Style | Hex |
Application - Tools | Power |
Description
Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 48 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes 1 Flexible Extension
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 63mm Steel External Thread, 78mm Handle Length (MH-423)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- METABO JIGSAW BLADE -HSS 3" Universal thick / thin sheet steel, 1/16"-3/8" in. non-ferrous up to 1 3/16" in (623676000)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 36" (73630)
- EAZYPOWER Block O Bit Case, Empty (88289)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18" (81797)
- MILWAUKEE TOOL 11mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4611)
- Eazypower Screwdrivers and Nutdrivers