Shop All Nut Setters and Bit Holders
Eazypower
Flexible Extension, 1/4", 1/4", 11"
Mfr # 73614
Zoro # G1478723
original price:
$25.36
33% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 11"
- Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 73614
- Zoro # G1478723
- UPC # 083771736149
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 11" |
Overall Bit Length | 11 in |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Measurement Type | SAE |
Drive Type | Hex |
Includes | 1 Flexible Extension |
Number of Pieces | 1 |
Impact Rated | No |
Bit Holder Drive Type | Hex |
SAE or Metric | SAE |
Bit Retainer Type | Magnetic |
Application - Tools | Power |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Shank Style | Hex |
Fastening Tool Item | Flexible Extension |
Item | Flexible Extension |
Description
Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 11 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1, Includes 1 Flexible Extension
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Cold Chisel, 5/16" X 1/4" X 5" Long (D058102)
- MAYHEW DOMINATOR ST 3 PC SET 7-S 12-S 18-S (MY61354)
- MILWAUKEE TOOL GRINDER ONLY 18V FUEL 4-1/2"/5" SLIDE (ML2881-20)
- STARRETT Wood Case for Micrometer, 3"/75mm (922)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- EAZYPOWER Nutsetter, 10.0mm Hex, 12" L, Steel (32824)
- EAZYPOWER Nutsetter, 5/16" Hex, 12" L, Steel (32817)
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- EAZYPOWER Nutsetter, 5/8" Hex, 12" L, Steel (32821)
- Eazypower Nut Setters and Bit Holders