Shop All Screwdriver Bit Sets
Eazypower
Flex Wrench Socket Kit, Pieces 19
Mfr # 79016
Zoro # G2115452
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 3/8"
- Material Steel
- Finish Chrome
- Includes 11 in Length 3/8 in Hex Flex A Bit Plus Extension, Phillips #1, #2, Slotted #6-8, #8-10, Tee Star T15, T20, Square Recess R1, R2, Sockets 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 in, 1/4 in Hex Female Socket Adapter, Socket Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 79016
- Zoro # G2115452
- UPC # 083771790165
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Drive Size | 3/8" |
Bit Length | 1 in, 1 15/16 in |
Hex Shank Size | 3/8 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Includes | 11 in Length 3/8 in Hex Flex A Bit Plus Extension, Phillips #1, #2, Slotted #6-8, #8-10, Tee Star T15, T20, Square Recess R1, R2, Sockets 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 in, 1/4 in Hex Female Socket Adapter, Socket Adapter |
Features | 3/8" Drive |
Impact Rated | No |
Fastening Tool Item | Flex Wrench Socket Set |
No. of Pieces | 19 |
Item | Flex Wrench Socket Set |
Description
Flex Wrench Socket Set, No. of Pieces 19, Hex Shank Size 3/8 in, Impact Rated No, Includes 11 in Length 3/8 in Hex Flex A Bit Plus Extension, Phillips #1, #2, Slotted #6-8, #8-10, Tee Star T15, T20, Square Recess R1, R2, Sockets 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8 in, 1/4 in Hex Female Socket Adapter, Socket Adapter, Bit Length 1 in, 1 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch, 1 in. Tip, 1-1/2 in. L (1271M)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT (405301)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711LM)
- EAZYPOWER 3 Piece Screwdriver Bit Set, 1/4" (35932)
- EAZYPOWER Flex Bit Socket Kit, Pieces 25 (73608)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- EAZYPOWER 4 Piece Screwdriver Bit Set, 1/4" (35934)
- EAZYPOWER 1 Piece Flexible Extension, 3/8" (73613)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- MILWAUKEE TOOL 75 pc. SHOCKWAVE Impact Duty Drill, Drive and Fasten Bit Set (48-32-4098)
- Eazypower Screwdriver Bit Sets