Shop All Screwdriver Bits
Eazypower
Flex Drill Extension, 40", 1/4" Chuck/Key
Mfr # 30167
Zoro # G0559979
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 30167
- Zoro # G0559979
- UPC # 083771301675
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Flex Drill Extension,40",1/4" Chuck/Key |
Description
Flex Drill Extension,40 In.,1/4 In. Chuck/Key, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2206A5)
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X20)
- ZORO SELECT Convex Mirror, Plastic, 8 ft. (DM-8C)
- EAZYPOWER Square Recess Power Bit, R3, 2" (12102)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- EAZYPOWER Tee Star Hex Bit, Size T8, 3" (32303/B)
- EAZYPOWER Spanner Bit, No. 12, 1" (13269)
- EAZYPOWER Clutch Power Bit, 5/32", 2" (14932)
- WERA Power Bit, Metric, 1/4", Hex, 1mm, 3-1/2", SS (05071080001)
- Eazypower Screwdrivers and Nutdrivers