Shop All Solid Spade Drill Bits
Eazypower
Flat Spade Wood Drill, 1/2", 6" Spade
Mfr # 86265
Zoro # G0563320
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eazypower
- MFR # 86265
- Zoro # G0563320
- UPC # 083771862657
- Country of Origin Taiwan, Province of China
- Category Solid Spade Drill Bits
Dimensions
Bit Dia. | 1/2" |
Shank Size | 1/2" |
Details
Item | Flat Spade Wood Drill,1/2",6" Spade |
Description
Flat Spade Wood Drill,1/2 In.,6 In. Spade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 3/4in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT5-3/4)
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- CENTURY DRILL & TOOL #51 Jobber Length Drill Bit (11451)
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel (81904D2B82490)
- EAZYPOWER Flat Spade Wood Drill, 5/8", 6" Spade (86267)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2170)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1 in. (36264)
- WOODOWL Spade Bit 16" x 7/8" (01611)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- Eazypower Drill Bits